Abbotsford
lutdvfsqfalcsa

LUTRON DVFSQ-F-AL-CSA 1.5Amp 120V 1-Pole/3-Way/3-Speed Diva Preset Fan-Speed Control, Almond

Price $48.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:DVFSQ-F-AL-CSA
Documents Documents

Description

A simple and elegant solution designed to match your existing designer style dimmers, switches and accessories. Easily turn the fan on and off with the paddle switch. While the fan is on, use the sleek slide control to adjust the fan speed.FEATURES:• On/off rocker switch with a captive slider• Quiet 3-speed control of ceiling fan• Requires separate wires at the wallbox for the fan and the light. No neutral is required at the wallbox• cULus Listed, NOM certified• No nightlight• Available in gloss colors and Satin Colors• 100% factory-tested• Uses a standard designer opening wallplate or a Lutron Claro wallplate

Specifications

Brand Name Lutron Sub Brand Diva
Item Name Fan Controller Type 3-Way
Voltage Rating 120 V Amperage Rating 1.5 A
Power Rating 180 W Number of Poles 1
Action Paddle Material Plastic
Color/Finish Almond/Brown Contact Configuration 1 NO
Connection Type Wire Lead Dimensions 4.69 x 2.94 in
Mounting Wallbox Standards UL Listed, CSA, NOM Certified
Application For Fan Control UPC 027557706810

Packages

1 - UNIT - 1 24 - UNIT - 24