![lutdvfsqflacsa](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/369232431.jpg?preset=medium)
LUTRON DVFSQ-F-LA-CSA 1.5Amp 120V 1-Pole/3-Way/3-Speed Diva Preset Fan-Speed Control, Light Almond
Description
A simple and elegant solution designed to match your existing designer style dimmers, switches and accessories. Easily turn the fan on and off with the paddle switch. While the fan is on, use the sleek slide control to adjust the fan speed.FEATURES:• On/off rocker switch with a captive slider• Quiet 3-speed control of ceiling fan• Requires separate wires at the wallbox for the fan and the light. No neutral is required at the wallbox• cULus Listed, NOM certified• No nightlight• Available in gloss colors and Satin Colors• 100% factory-tested• Uses a standard designer opening wallplate or a Lutron Claro wallplate
Specifications
Brand Name | Lutron | Sub Brand | Diva |
Item Name | Fan Controller | Type | 3 Speed Quiet, Slide/Paddle Switch |
Voltage Rating | 120 V | Amperage Rating | 1.5 A |
Power Rating | 180 W | Number of Poles | 1 |
Action | On/Off | Material | Plastic |
Color/Finish | Light Almond | Contact Configuration | 1 NO |
Connection Type | Wire Leads | Dimensions | 2.94 in W x 4.69 in H |
Mounting | Wallbox | Standards | UL Listed, NOM, CSA Certified |
Application | For Only One Ceiling Paddle Fan | UPC | 027557367196 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |