LUTRON FSQ-2F-WH-CSA 1.5Amp 120V 1-Pole Quiet 3-Speed Rotary Fan Control with Rotate On/Off Knob (Clamshell Packaging), White
Description
Lutron Rotary Fan Controls help you achieve the ideal comfort level for your home. The Rotary Fan Control is easy to use and looks great in any room. This fan control has a knob that you rotate to turn on/off and to adjust the fan speed. Use in single pole applications where a fan is controlled from only one switch. With this rotary style fan control, you have the ability to adjust the fan to your preferred level. Coordinating Lutron Fassada wallplate not included. Lutron 120V 1.5A 3 Speed Single Pole Rotary Fan Control, White.
Specifications
Brand Name | Lutron | Sub Brand | Rotary |
Item Name | Fan Controller | Type | Rotary |
Voltage Rating | 120 V | Amperage Rating | 1.5 A |
Power Rating | 180 W | Number of Poles | 1 |
Action | Rotate On/Off Knob | Material | Plastic |
Color/Finish | White | Contact Configuration | 1 NO |
Connection Type | Wire Lead | Dimensions | 4.6 x 2.86 in |
Mounting | Wallbox | Standards | UL, cUL Listed |
Application | Fan Control | UPC | 027557700542 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 24 - UNIT - 24 |