LUTRON MA-AFQ4-WH 4Amp 120V Maestro Fan Control, White
Description
Use up to two wall-mounted companion fan controls with one MIR-FQ4FMT- or MIR-FQ4FMfor multi-location fan control.
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Companion Fan Control | Type | Companion Fan Control |
Voltage Rating | 120 V | Color | White |
Mounting Type | Wallbox | Temperature Rating | 0 °C to 40 °C |
Standards | UL, cUL Listed | Application | Fan Control |
UPC | 027557235709 |
Packages
1 - UNIT - 1 | 48 - UNIT - 48 |