![lutmaalfq35la](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12177763.jpg?preset=medium)
LUTRON MA-ALFQ35-LA 3.5Amp 120V Maestro Dimmer/Fan Slave Control, Light Almond
Description
Maestro Companion Fan and Fan/Light Control, for multi-location use, 120V in light almond FEATURES: • For use with multi-location controal only• Use up to two companion controls with only one multi-location Maestro fan/light control • Use standard single-pole, 3-way, and 4-way wiring for easy installation • Coordinating Claro wallplates available seperately
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Fan Control Switch | Type | Companion |
Voltage Rating | 120 V | Power Rating | 300 W |
Number of Poles | 1 | Material | Plastic |
Color/Finish | Light Almond | Mounting | Wallbox |
Application | Lighting | UPC | 027557235136 |
Packages
1 - UNIT - 1 |