![lutmafq4fmlac](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12178200.jpg?preset=medium)
LUTRON MA-FQ4FM-LA-C 120V Maestro Quiet 7-Speed Digital Fan Control, Light Almond
Description
Include one wall-mounted fan control and one fan-mounted canopy module. Wallplates sold separately. Multi-location package (MA-FQ3-) also includes companion fan control (MA-AFQ4). 120 V, up to 4 canopy modules (1A each).
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Fan Control Switch | Type | 1-Pole, 7-Speed, Companion, Canopy Module, Digital, Multi-Location |
Voltage Rating | 120 V | Amperage Rating | 4 A |
Power Rating | 480 W | Number of Poles | 1 |
Action | Tapswitch | Material | Plastic |
Color/Finish | Light Almond | Contact Configuration | 1 NO |
Connection Type | Screw | Dimensions | 4.69 x 2.94 in |
Mounting | Wallbox | Standards | UL Listed, CSA, NOM Certified |
Application | Fan Control | UPC | 027557245111 |
Packages
1 - UNIT - 1 |