LUTRON MA-FQ4FM-WH-C 120V Maestro Quiet 7-Speed Digital Fan Control, White
Description
PRODUCT FEATURES:• Multi-location, fan only• Controls up to four fans• One canopy module included, order one canopy module (CM-FQ1) for each additional fan controlled• 7-quiet fan speeds, plus off• Designed to prevent motor hum
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Fan Controller with Canopy Module | Type | Multi-Location, 7 Level, Push Button/Tapswitch, Digital |
Voltage Rating | 120 V | Amperage Rating | 4 A |
Power Rating | 480 W | Number of Poles | 1 |
Material | Plastic | Color/Finish | White |
Contact Configuration | 1 NO | Connection Type | Screw Terminal |
Dimensions | 2.94 in W x 4.69 in H | Mounting | Wallbox |
Standards | UL Listed, NOM, CSA Certified | Application | Fan Control |
UPC | 027557245081 |
Packages
1 - UNIT - 1 |