LUTRON SFS-5EH-IV-CSA 5Amp 120V 1-Pole Skylark Fully Variable Fan Control (Clamshell Packaging), Ivory
Description
Slide-to-off fan control fully variable, single-pole 120V 5A. For use with multiple ceiling paddle fans or exhaust fans.
Specifications
Brand Name | Lutron | Sub Brand | Skylark |
Item Name | Fan Speed Control | Type | Fully Variable |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Amperage Rating | 5 A | Number of Poles | 1 |
UPC | 027557696388 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 24 - UNIT - 24 |