
LUTRON SFSQ-LFH-WH-CSA 360W 1.5Amp 3 Speed 1-Pole Skylark Control Fan Light Control Slide, White
Description
Fan control/light switch quiet 3-speed and switch with single-pole fan control 120V 1.5A (top) and 120V single-pole switch 360W (bottom).
Specifications
Brand Name | Lutron | Sub Brand | Skylark |
Item Name | Slide-to-Off Fan/Light Control with On/Off Light Switch | Type | Clamshell Packaging, 3-Speed |
Voltage Rating | 120 V | Amperage Rating | 1.5 A |
Power Rating | 360 W | Number of Poles | 1 |
Action | Slide/Rocker | Color/Finish | White |
Contact Configuration | NO | Enclosure Type | Plastic |
Connection Type | Wire Lead | Dimensions | 2.94 in W x 4.69 in H |
Mounting | Wallbox | Application | For Lighting and Fan Control |
UPC | 027557700078 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 | 48 - UNIT - 48 |