Abbotsford
lutpdfsqnwh

LUTRON PD-FSQN-WH 120V 1-Pole Caseta Wireless Smart Fan Speed Control, White

Price $76.98 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:PD-FSQN-WH
Documents Documents

Description

The Caséta Wireless family of fan controls can be controlled directly and remotely when paired with Pico remote controls providing a system that delivers convenience and ease of installation.Caséta Wireless fan controls use Lutron patented Clear Connect RF Technology which enables wireless communication with Pico remote controls and the Lutron Smart Bridge and Smart Bridge PRO.


Includes: One (1) Caseta Wireless Smart Fan Speed Control; Gloss finish

Works with up to 1.5A single ceiling fan; not compatible with fans with proprietary remotes or DC motors

Neutral Required; 120V

Create a 3-way and add a 2nd switch anywhere by pairing with a mountable Pico remote (PJ2-3BRL-GWH-F01); Cannot be wired to existing 3-way switches

Add a smart hub to connect with Alexa, Apple Home, Google Home, Ring, Serena Shades, SONOS, and more

Lutron Clear Connect does not rely on wi-fi and is ultra-fast and ultra-reliable (avoid repeat service calls)

Preset button allows you to turn your fan on to your preferred predetermined level

Pair up to ten (10) Pico Remotes to one (1) Lutron Caseta Fan Speed control (limitations reflect when no Lutron Smart Hub installed)

Control at the wall, with a Pico smart remote, with a phone, or voice assistant (Lutron Smart Hub, L-BDG2-WH, required for phone and voice assistant control)

Pairs perfectly with Lutron Claro wall plates for consistent color matching (wall plates are sold separately)

Specifications

Brand Name Lutron Sub Brand Caseta®
Item Name Quite Fan Speed Control Type Wireless, Multi-Location, Single Pole
Voltage Rating 120 V Frequency Rating 434 MHz
Power Rating 600 W Number of Poles 1
Material Metal/Plastic Color/Finish White
Connection Type Wire Lead Dimensions 4.69 x 2.94 in
Mounting Wallbox Standards cUL Listed, NOM, FCC, IFTEL Certified, NEMA
Application Lighting Control UPC 784276260794

Packages

1 - UNIT - 1 16 - UNIT - 16