
LUTRON S2-LF-IV-CSA 2.5Amp 300W 1-Pole Skylark Dual Fan/light, Ivory
Description
Fan control fully variable and dimmer with single-pole.
Specifications
Brand Name | Lutron | Sub Brand | Skylark |
Item Name | Fan/Light Controller | Type | Dual Slide-to-Off, Slide Switch |
Voltage Rating | 120 V | Amperage Rating | 2.5 A |
Power Rating | 300 W | Number of Poles | 1 |
Action | On/Off | Contact Configuration | NO |
Dimensions | 2.94 in W x 4.69 in H | Mounting | Wallbox |
Standards | CSA Certified | Application | For Multiple Ceiling Paddle or Exhaust Fans |
UPC | 027557370615 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 24 - UNIT - 24 |