Abbotsford
swiwi001uwa

PANASONIC WI001UWA Wi-Fi Control + USB Charger Insert

Price $66.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANASONIC
Manufacturer #:WI001UWA

Description

Wi-Fi Control and USB Charger Insert is a modular smart home enabled device. Using the free Swidget App unlock Swidget device to perform any number of tasks: power On/Off outlet, monitor energy consumption, schedule devices to conserve energy and set multiple automatic notifications including when power consumption is too high. Designed to be integrated into all major Smart Home protocols, the Swidget Wi-Fi Control + USB Charger provides dual functions. The Wi-Fi connectivity transforms the Swidget Outlet or Switch into a Wi-Fi smart device. The USB Charger interface provides a standard Type A USB Charger to allow for the fast-charging of your devices.

Specifications

Brand Name Swidget Item Name Wi-Fi Control and USB Charger Insert
Voltage Rating 5 VDC Frequency Rating 2.4 GHz
Amperage Rating 2 A Connection Type Type A USB
Standards BC1.2 Compliant

Packages

1 - UNIT - 1