Abbotsford
swiwi002uwa

PANASONIC WI002UWA INSERT WIFI CTRL W GUIDELIGHT

Price $68.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANASONIC
Manufacturer #:WI002UWA

Description

Wi-Fi Control and Guide Light Insert is a modular smart home enabled device. Using the free Swidget App unlock Swidget device to perform any number of tasks: power On/Off outlet, monitor energy consumption, schedule devices to conserve energy and set multiple automatic notifications including when power consumption is too high. Designed to be integrated into all major Smart Home protocols, the Swidget Wi-Fi Control + Guide Light Insert provides dual functions. The Wi-Fi connectivity transforms the Swidget Outlet or Switch into a Wi-Fi smart device. The Guide Light addition provides all the features of a standard night light, using high efficiency LED technology to brighten any dark room or space safely.

Specifications

Brand Name Swidget Item Name Wi-Fi Control and Guide Light Insert
Frequency Rating 2.4 GHz Color/Finish Warm White

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok