Abbotsford
swiwi003uwa

PANASONIC WI003UWA INSERT WIFI CTRL W POWEROUT LIGHT

Price $90.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANASONIC
Manufacturer #:WI003UWA

Description

Wi-Fi Control and Power Out Light Insert is a modular smart home enabled device. Using the free Swidget App unlock Swidget device to perform any number of tasks: power On/Off outlet, monitor energy consumption, schedule devices to conserve energy and set multiple automatic notifications including when power consumption is too high. Designed to be integrated into all major Smart Home protocols, the Swidget Wi-Fi Control + Power Out Light Insert provides dual functions. The Wi-Fi connectivity transforms the Swidget Outlet or Switch into a Wi-Fi smart device. The Power Out Light addition provides LED based illumination when the power goes out. Utilizing high efficient LED output and an energy storage design that does not require batteries, this light will illuminate for up to 1 hour on a full charge.

Specifications

Brand Name Swidget Item Name Wi-Fi Control and Power Out Light Insert
Frequency Rating 2.4 GHz

Packages

1 - UNIT - 1