Abbotsford
swiwi006uwa

PANASONIC WI006UWA INSERT WIFI CTRL W TEMPHUMI MOTION

Price $98.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANASONIC
Manufacturer #:WI006UWA

Description

Wi-Fi Control, Temperature, Humidity and Motion Insert is a modular smart home enabled device. Designed to be integrated into all major Smart Home protocols, the Swidget Wi-Fi Control transforms the Swidget Outlet or Switch into a Wi-Fi smart device. Using the free Swidget App unlock Swidget device to perform any number of tasks: power On/Off outlet, monitor energy consumption, schedule devices to conserve energy and set multiple automatic notifications including when power consumption is too high. When connected to a 2.4GHz Wi-Fi network, the Temperature, Humidity and Motion Insert can be used to create sensor-based automations, where temperature, humidity and motion can trigger actions in switches, outlets, send notifications and more. Sensor information can also be relayed to various control systems, including Alexa and Google Assistant*, for use in a variety of applications.

Specifications

Brand Name Swidget Item Name Wi-Fi Control and Temperature/Humidity and Motion Insert
Frequency Rating 2.4 GHz

Packages

1 - UNIT - 1