PANASONIC ZW000RWA INSERT Z WAVE CTRL
Description
Z-Wave Control Insert is a modular Smart Home enabled system comprised of wall switches and outlets. The modularity of the base devices allows for easy after-market installation of a Swidget Insert that can enable the wireless control and independent power monitoring of the receptacle, in addition to providing other sought-after functions like sensors, speakers or lighting.
Specifications
Brand Name | Swidget | Item Name | Z-Wave Control Insert |
Voltage Rating | 5 VDC | Frequency Rating | 908.4 MHz |
Amperage Rating | 40 mA | Application | For SmartThings, Hubitat, Vera, Generic Z-Wave Support |
Packages
1 - UNIT - 1 |