Abbotsford
swizw003rwa

PANASONIC ZW003RWA INSERT Z WAVE CTRL WPOWER OUT LIGHT

Price $90.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANASONIC
Manufacturer #:ZW003RWA

Description

Z-Wave Control and Power Out Light Insert is a modular Smart Home enabled system comprised of wall switches and outlets. The modularity of the base devices allows for easy after-market installation of a Swidget Insert that can enable the wireless control and independent power monitoring of the receptacle, in addition to providing other sought-after functions like sensors, speakers or lighting. The Power Out Light addition provides LED based illumination when the power goes out. Utilizing high efficiency LED output and an energy storage design that does not require batteries, this light will illuminate for up to 1 hour on a full charge.

Specifications

Brand Name Swidget Item Name Z-Wave Control and Power Out Light Insert
Frequency Rating 908.4 MHz Application For SmartThings, Hubitat, Vera, Generic Z-Wave Support

Packages

1 - UNIT - 1