
PASS & SEYMOUR 94084I 1.5Amp 120V 1-Pole Wide Slide Series Fan Speed Control, Ivory
Description
Since the development of variable fan speed controls, many fans have made an annoying humming noise when their speed was reduced. Through the use of specially designed capacitive circuitry, these units can control fans at 3- or 4-speed levels in slide, rotary, and dual styles with virtually no fan motor noise.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Fan Speed Control | Type | 1-Pole, Variable Speed |
Size | Depth 1.469" x Width 1.688" x Height 4.25" | Voltage Rating | 120 V |
Amperage Rating | 1.5 A | Actuator Type | Wide Slide |
Color | Ivory | Terminal Type | Pigtail Lead |
Dimensions | 1.688 in W x 1.469 in D x 4.25 in H | Mounting Type | Wall |
Temperature Rating | 0 °C to 40 °C | Standards | CSA Certified, UL Listed |
Application | Residential | UPC | 785007940824 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |