
PASS & SEYMOUR 94084W 1.5Amp 120V 1-Pole Wide Slide Series Fan Speed Control, White
Description
Since the development of variable fan speed controls, many fans have made an annoying humming noise when their speed was reduced. Through the use of specially designed capacitive circuitry, these units can control fans at 3- or 4-speed levels in slide, rotary, and dual styles with virtually no fan motor noise.FEATURES AND BENEFITS:• Depth : 1.469"• Height : 4.25"• Width : 1.688"• Number Of Poles: 1• Special Features: RFI Protected, De-Hummer
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Rotary Switch | Type | Non-Reversing |
Size | 1.688 in W x 1.469 in D x 4.25 in H | Voltage Rating | 120 V |
Amperage Rating | 1.5 A | Color | White |
Mounting Type | Wall | Standards | CSA Certified, UL Listed |
Application | Residential Applications | UPC | 785007940831 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |