Abbotsford
pasrhdh163ptc

PASS & SEYMOUR RHDH163PTC 1-Pole/3-Way Fan Speed Control De-Hummer, Tri-Color

Price $59.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:RHDH163PTC
Documents Documents

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant® Screwless Wall Plate not included.FEATURES AND BENEFITS:• Part of the all new radiant® collection.• Specially designed capacitive circuitry de-hummer feature virtually eliminates fan motor “hum" for quiet fan speed control.• White LED glows when fan control is OFF for easy location in the dark.• Constant memory returns the fan to previous level after a power failure.• Single pole and 3-way operation.• Works with standard 3-way switches and wiring.• Screw-pressure-plate backwire terminals save time, space and money.

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Fan Speed Controller Type 1-Gang, 3-Speed, 3-Way
Size Depth 1.25" x Width 1.75" x Height 4.25" Voltage Rating 120 V
Amperage Rating 1.6 - 15 A Action Paddle
Color Ivory,Light Almond,White Dimensions 1-3/4 in W x 1-1/4 in D x 4-1/4 in H
Mounting Type Box Temperature Rating 0 °C to 40 °C
Standards CSA Certified, cULus, UL Listed Application For Residential Use
UPC 785007053418

Packages

1 - UNIT - 1 24 - UNIT - 24 2880 - SKID - 2880
Customers who bought this item also bought