Abbotsford
hofadltemp

HOFFMAN ADLTEMP 2.64 x 1.97 x 1.81 Dual Thermostat - Plastic, Light Gray

Price $286.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ADLTEMP
Documents Documents

Description

Dual thermostat, NC-red and NO-blue, Thermostatic bimetallic sensor element, DIN rail mounting clip 35mm, Light-grey plastic, Thermostat independently controls equipment heating and cooling systems.


Two thermostats; one normally closed (NC), red, and one normally open (NO), blue, in one casing

Wide adjustable temperature range (32 -140 F)

Thermostatic bimetallic sensor element

Connection is a 4-pole terminal for AWG 14 max (2.5 mm sq)

Mounting clip for 35-mm DIN rail

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Thermostat Type Dual
Control Range 0 - 60 °C Switch Action NO, NC
Amperage Rating 10 A Color Gray
Standards cURus Listed, UL File Number E164102, CSA File No. 215952, CE Certified Application Controls Equipment Heating and Cooling Systems
UPC 783510164515

Packages

1 - UNIT - 1