Abbotsford
hoftherm16f

HOFFMAN 115V Fahrehneit Thermostat Controller, Light Gray

Price $191.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:THERM16F
Documents Documents

Description

Mechanical thermostat for controlling filter fans and heaters


Registers surrounding air and can switch inductive and resistive loads via snap-action contact

Clips for vertically mounting on 35 mm DIN rail (EN 60715)

An integrated resistor (RF) can be connected to improve the switch temperature difference

An integrated resistor (RF) can be connected to improve the switch temperature difference

Specifications

Brand Name Hoffman Item Name Non-Programmable Thermostat
Color Gray UPC 783531035922

Packages

1 - UNIT - 1