HOFFMAN Hoffman Thermostat Controller
Description
Thermostat controller saves energy, reduces filter replacement frequency and extends filter fan life terminal block connection. 38 mm DIN rail mounting bracket (according to EN 60715) and screws included RAL7035 light grey. Plastic housing UL94 V-0.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Thermostat Controller | Control Range | -4 to 104 °F, 32 - 140 °F, 68 - 176 °F |
Switch Action | NC Snap as Break, NO Make, CO Changeover | Voltage Rating | 230 V |
Amperage Rating | 10 - 15 A | Electrical Connection | 0.5 - 2.5 mm² Screw Terminal |
Sensor Type | Bi-Metal | Mounting Type | DIN Rail |
Enclosure Type | IP20 | Color | RAL 7035 Light Gray |
Dimensions | 1.46 in W x 1.81 in D x 2.52 in H | Includes | 38 mm DIN Rail Mounting Bracket and Screws |
Standards | UL94V-0 Flammability Rated | Application | Industrial |
UPC | 783510218034 |
Packages
1 - UNIT - 1 |