
ADEMCO III T498A1927/U 1 Pole Honeywell Premier White Heat Thermostat for Electric Baseboard Heat, White
Description
HONEYWELL Premier White Heat Thermostat for Electric Baseboard Heat with Line Voltage control.
Specifications
Brand Name | Honeywell Safety | Item Name | Non-Programmable Thermostat |
Type | Electric Heat | Control Range | 5 - 25 °C |
Differential | 3 °F | Switch Action | SPST |
Voltage Rating | 120/208/240/277 VAC | Amperage Rating | 22 A at 120/208/240 VAC, 19 A at 277 VAC |
Accuracy | 2 °C | Electrical Connection | 6 in Copper Lead Wire |
Sensor Type | Bi-Metal | Number of Stages | 1 Heat |
Mounting Type | Vertical, Wall | Color | Premier White |
Temperature Rating | 40 - 85 °F | Dimensions | 73 mm W x 33 mm D x 116 mm H |
Includes | Knob | Standards | UL File Number LR1322, E4436, XAPX Listed |
Application | For Electric Baseboards, Convectors and Fan-Forced Heaters (Resistive Rated Loads) |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |