
ADEMCO III T410A1021/U Honeywell U Electric Heat Thermostat For Electric Baseboard Heater
Description
HONEYWELL Premier White Electric Heat Thermostat for electric baseboard heat. Economy thermostats that provide reliable line voltage control of resistive rated electric heating equipment. Snapaction switch makes heating circuit on temperature fall.
Specifications
Brand Name | Honeywell Safety | Item Name | Non-Programmable Thermostat |
Type | Electric Heat | Control Range | 5 - 25 °C |
Differential | 3 °F | Switch Action | SPST |
Voltage Rating | 120/208/240/277 VAC | Amperage Rating | 22 A at 120/208/240 VAC, 19 A at 277 VAC |
Accuracy | 2 °C | Electrical Connection | 6 in Copper Lead Wire |
Sensor Type | Bi-Metal | Number of Stages | 1 Heat |
Mounting Type | Vertical, Wall | Color | Premier White |
Temperature Rating | 40 - 85 °F | Dimensions | 70 mm W x 57 mm D x 115 mm H |
Standards | UL File Number LR1322, E4436, XAPX Listed | Application | For Electric Baseboards, Convectors and Fan-Forced Heaters (Resistive Rated Loads) |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |