ADEMCO III T87N1018/U 24VAC Honeywell Manual Heat Thermostat, Cool White
Description
HONEYWELL Round thermostats provide electronic control of 24Vac heating and cooling systems with the classic twist to set dial.
Specifications
Brand Name | Honeywell Safety | Item Name | Non-Programmable Thermostat |
Type | Mercury Free, Round | Control Range | 5 - 30 °C |
Switch Action | Heat-Off (System), Auto-On (Fan) | Switch Type | Relay |
Terminal Designations | R, RC, W, Y, G, O, B | Voltage Rating | 20 - 30 VAC |
Amperage Rating | 0.02 - 1 A (Running) Heat, Cool Current | Accuracy | +/- 2 °F |
Sensor Type | Thermistor | Number of Stages | 1 Heat, 1 Cool |
Humidity Range | 5 - 90% RH Non-Condensing | Power Source | Battery |
Color | Premier White | Dimensions | 3-11/16 in dia x 1-3/4 in D |
For Use With | 1 Heat/1 Cool Conventional Systems and Heat Pumps with No Auxiliary Heat |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |