ADEMCO III TH401/U 120/240V Aube Technologies TH401 Compact Non-Programmable Thermostat, White
Description
HONEYWELL Line Volt manual thermostat with TRIAC for electric heat, baseboard heater, Radiant ceiling, Convector or Fan-forced heater.
Specifications
Brand Name | Honeywell | Item Name | Non-Programmable Thermostat with Display |
Type | Manual | Control Range | 5 - 30 °C |
Switch Action | SPST | Switch Type | Triac |
Voltage Rating | 120/208/240 VAC | Amperage Rating | 0.83 - 10.4 A |
Maximum Load Capacity | 2500 W at 240 VAC, 1250 W at 120 VAC | Accuracy | 0.27 °F |
Electrical Connection | 6 in Tinned Copper Lead Wire | Sensor Type | Thermistor |
Power Source | Hardwired | Mounting Type | Vertical |
Color | White | Temperature Rating | 32 - 122 °F |
Dimensions | 5 in W x 1.2 in D x 3.3 in H | Standards | CAN/CSA-C828-06 |
Application | Electric Heating, Baseboard Heater, Radiant Ceiling, Convector or Fan-Forced Heater |
Packages
10 - UNIT - (10) |