ADEMCO III TH108PLUS/U 3000W 240V 12.5A Aube by Honeywell TH108PLUS/U Electric Heating Non-Programmable Thermostat with Backlight, White
Description
HONEYWELL Line volt manual thermostat with TRIAC switching for electric heat. Battery free.
Specifications
Brand Name | Honeywell | Item Name | Non-Programmable Thermostat |
Type | Line Volt | Control Range | 40 - 85 °F |
Voltage Rating | 240 VAC | Amperage Rating | 2 - 12.5 A |
Maximum Load Capacity | 500 - 3000 W | Accuracy | 0.27 °F |
Electrical Connection | 6 in Tinned Copper Lead Wire | Sensor Type | Thermistor |
Power Source | Hardwired | Mounting Type | Vertical |
Color | White | Temperature Rating | 32 - 122 °F |
Dimensions | 4-1/2 in W x 1 in D x 4.8 in H | Standards | cULus Listed, CAN/CSA C828-06 |
Application | For Convector, Electric Heating, Baseboard Heater Applications |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 20 - UNIT - 20 |