ADEMCO 111 LTD. TH1110DV1009/U PRO® 1000 Non-Programmable Thermostat 0.02 - 1 A (Running) Heat, Cool Current, 20 - 30 VAC or 750 mV
Description
Honeywell’s PRO 1000 offers a basic thermostat with the convenience of an easy-to-read digital display.
Specifications
Brand Name | Honeywell Safety | Sub Brand | PRO® 1000 |
Item Name | Non-Programmable Thermostat | Control Range | 4.5 - 32 °C Heat, 10 - 37 °C Cool |
Switch Action | Heat-Off-Cool (System), Auto-On (Fan) | Terminal Designations | R, RC, C, W, Y, G, O, B |
Voltage Rating | 20 - 30 VAC or 750 mV | Amperage Rating | 0.02 - 1 A (Running) Heat, Cool Current |
Number of Stages | 1 Heat, 1 Cool | Humidity Range | 5 - 90% RH Non-Condensing |
Display | 1.32 in² | Power Source | Battery/Hardwired |
Mounting Type | Vertical | Color | Premier White |
Dimensions | 74 mm W x 28 mm D x 120 mm H | Application | For Conventional Systems and Heat Pumps with No Auxiliary Heat |
Packages
12 - UNIT - (12) |