![nuhtempo](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14986055.jpg?preset=medium)
Nuheat 240V Tempo Floor Heat Non Programmable Thermostat, White
Description
The Tempo non-programmable floor heating thermostat is Nuheat’s newest thermostat offering. This dual voltage, digital thermostat boasts more accurate temperature control and a simple "up / down" interface. Able to display both ambient and floor temperature, the Tempo continues Nuheat’s commitment to innovative floor heating technology.
Specifications
Brand Name | nVent NUHEAT | Item Name | Non-Programmable Thermostat |
Type | Built-In | Control Range | 32 - 122 °F |
Switch Type | On/Off | Voltage Rating | 120 - 240 V |
Amperage Rating | 15 A | Maximum Load Capacity | 1800 W at 120 VAC or 3600 W at 240 VAC |
Power Source | Sensor Wire | Temperature Rating | 32 - 122 °F Operating, -4 to 122 °F Storage |
Dimensions | 1 in W x 1 in D x 1 in H | For Use With | Floor Heating System |
Standards | cCSAus Certified | Application | Used to Control Either the Floor Temperature or the Ambient Temperature |
UPC | 620713001400 |
Packages
1 - UNIT - 1 |