STELPRO DESIGN ALUX3T22 2-Pole ALUX3 Series Built-In Tamper-Proof Thermostat
Description
Built-In Tamper-Proof Double Pole Thermostat.
Specifications
Brand Name | Stelpro | Sub Brand | ALUX3 |
Item Name | Thermostat | Type | Built-In, Tamperproof, 2-Pole |
Maximum Load Capacity | 6000 W at 600 V | For Use With | ALUX3 Series Architectural Baseboard Heaters |
Standards | CSA Certified | Application | Commercial, Industrial |
UPC | 626296434123 |
Packages
1 - UNIT - 1 |