![stlb1t1erw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/157919967.jpg?preset=medium)
STELPRO DESIGN B1T1ERW 120-600V 300-2500W Electronic Thermostat, White
Description
The B1T series is designed to be built-in inside heaters. It is manufactured according to strict quality standards and control by bi-metal available in single or bi-pole switching version.Available with or without white or almond control knob
Specifications
Brand Name | Stelpro | Item Name | Electronic Thermostat |
Type | Built-In, 1-Pole | Switch Type | On-Off |
Voltage Rating | 120 - 347 V | Sensor Type | Bi-Metal |
Color | White | Application | For Residential |
UPC | 626296188088 |
Packages
1 - UNIT - 1 |