![stlb2t1tpw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11497853.jpg?preset=medium)
STELPRO DESIGN B2T1TPW 120V-600V 2-Pole B-Series Built-in Tamper-proof Thermostat, White
Description
The ST-CH series is designed to be built-in inside heaters. It is manufactured according to strict quality standards and control by bi-metal available in single or bi-pole switching version.Available with or without white or almond control knob
Specifications
Brand Name | Stelpro | Item Name | Thermostat |
Type | Tamper-Proof, All Purpose, 2-Pole | Switch Type | On-Off |
Voltage Rating | 120 - 600 V | Sensor Type | Bi-Metal |
Color | White | Application | For Residential |
UPC | 626296185032 |
Packages
1 - UNIT - 1 |