![stlet180](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/72844553.jpg?preset=medium)
STELPRO DEESIGN ET180 24V Low Voltage Series Electronic Thermostat
Description
ET series, low voltage electronic thermostat. Display powered by batteries. control. 2 wire connection. Compatible with all RE and R841 model relays. Temperature range between 10 and 32°C.
Specifications
Brand Name | Stelpro | Sub Brand | ET |
Item Name | Electronic Thermostat | Control Range | 5 - 35 °C |
Voltage Rating | 24 V | Amperage Rating | 1 A |
Display | LCD | Power Source | (2) AA Batteries |
Color | White | Dimensions | 3.27 in W x 1.19 in D x 3.27 in H |
Application | For Residential | UPC | 626296197547 |
Packages
1 - UNIT - 1 |