
STELPRO DESIGN 30Amp 100V-277V Electronic Controller NEMA 4 with 20 ft Sensor
Description
Electronic controller NEMA 4, 30 A @ 100V - 277 V with GFI 30 mA, setpoint selection -1°C, 3°C, 7°C ou 10°C (30°F, 38°F, 45°F or 50°F) awith 20 ft (6 m) sensor.
Specifications
Brand Name | Stelpro | Sub Brand | SSC |
Item Name | Electronic Controller | Control Range | 30, 38, 45 or 50 °F |
Voltage Rating | 120 - 277 V | Amperage Rating | 30 A |
Sensor Range | 20 ft | Enclosure Type | NEMA 4 |
Application | Residential | UPC | 626296635469 |
Packages
1 - UNIT - 1 |