STELPRO DESIGN SBBT1BK 120V-600V 1-Pole SBB Series Built-In Thermostat, Black
Description
Built-In Single Pole Thermostat [120 V-600 V].
Specifications
Brand Name | Stelpro | Sub Brand | SBB |
Item Name | Thermostat | Type | 1-Pole, Built-In |
Voltage Rating | 120 - 600 V | Color | Black |
For Use With | SBB Series Compact Multipurpose Baseboard | Application | For Residential use |
UPC | 626296370810 |