STELPRO DESIGN SBBT1TPBK 120V-600V 1-Pole SBB Series Built-In Tamper-Proof Thermostat, Black
Description
Built-In Tamper-Proof Single Pole Thermostat [120 V-600 V].
Specifications
Brand Name | Stelpro | Sub Brand | SBB |
Item Name | Thermostat | Type | Built-In, Tamperproof, 1-Pole |
Voltage Rating | 120 - 600 V | Color | Black |
For Use With | SBB Series Compact Multipurpose Baseboard | Application | Residential |
UPC | 626296378922 |