
STELPRO DESIGN SBBT1TPW 120V-600V 1-Pole SBB Series Built-In Tamper-Proof Thermostat, White
Description
Built-In Tamper-Proof Single Pole Thermostat [120 V-600 V], White.
Specifications
Brand Name | Stelpro | Sub Brand | SBB |
Item Name | Thermostat | Type | Built-In, Tamper-Proof, 1-Pole |
Voltage Rating | 120 - 600 V | Color | White |
For Use With | SBB Series Compact Multipurpose Baseboard | Application | For Residential use |
UPC | 626296325520 |