
STELPRO DESIGN SBBT2TPW 120V-600V 2-Pole SBB Series Built-In Tamper-Proof Thermostat, White
Description
Built-In Tamper-Proof Double Pole Thermostat [120 V-600 V], White.
Specifications
Brand Name | Stelpro | Sub Brand | SBB |
Item Name | Thermostat | Type | Built-In, Tamperproof, 2-Pole |
Voltage Rating | 120 - 600 V | Color | White |
For Use With | SBB Series Compact Multipurpose Baseboard | Application | Residential |
UPC | 626296325537 |