
STELPRO DESIGN 120-600V 1-Pole Built-In Thermostat, White
Description
Built-In Thermostat Single Pole, Mechanical 120 - 600 V
Specifications
Brand Name | Stelpro | Sub Brand | BRAVA |
Item Name | Built-In Thermostat | Type | Single Pole, Mechanical |
Voltage Rating | 120 - 600 V | Color | Soft White |
Dimensions | 2-1/16 x 5-7/8 in | UPC | 626296632215 |
Packages
1 - UNIT - 1 |