
STELPRO SIBT1W 1-Pole 120-600V Built-In Mechanical Thermostat, White
Description
THERMOSTAT WHITE 1P BUILT-IN UGB AND B (120-600V)
Specifications
Brand Name | Stelpro | Sub Brand | BRAVA |
Item Name | Built-In Thermostat | Type | Single Pole, Mechanical |
Voltage Rating | 120 - 600 V | Color | White |
Dimensions | 2-1/16 x 5-7/8 in | UPC | 626296595367 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |