Abbotsford
stlst252np

STELPRO DESIGN ST252NP 2500W 120/208/240V Non-Programmable Electronic Thermostat, White

Inventory
Unavailable for order at Abbotsford
Manufacturer:STELPRO
Manufacturer #:ST252NP
Documents Documents

Description

STELPRO’snon-programmable electronic thermostats for baseboards and convectors will meet all your needs. Harmonious design, superior technology and safe operation merge to ensure your comfort in all circumstances. Thanks to their advanced technology, you’ll enjoy energy savings up to 12% compared to a mechanical thermostat.WATTAGE AND VOLTAGE:- 150 W to 1250 W @ 120 V- 260 W to 2160 W @ 208 V- 300 W to 2500 W @ 240 VCONTROL:- Two-wire connection- Eco mode: One-click temperature setback- Display in Celsius or FahrenheitACCURACY:- Accurate ambient temperature control of ± 1°F- CSA C828-13- Temperature sensing with thermistorTEMPERATURE RANGE:- 41 to 86 °FWARRANTY:- 3 Years

Specifications

Brand Name Stelpro Sub Brand ST
Item Name Non-Programmable Thermostat Type Electronic
Voltage Rating 120/208/240 V Amperage Rating 10.4 A
Maximum Load Capacity 1250/2160/2500 W Accuracy +/-0.5 °C
Electrical Connection 2-Wire Display Backlit
Enclosure Type Plastic Color White
Temperature Rating 5 - 30 °C Dimensions 4.35 in L x 1.38 in W x 4.94 in H
For Use With Baseboards and Convectors Standards CSA C828-13 Certified
Application For Residential Use UPC 626296598894

Packages

1 - UNIT - 1