Abbotsford
Final sale
stlste402npw

STELPRO DESIGN STE402NPW+ 4000W 240V STE402NP Series Non-Programmable Electronic Thermostat, White

Inventory
Unavailable for order
Manufacturer:STELPRO
Manufacturer #:STE402NPW+

Description

The STE402NP electronic thermostat allows you to control with extreme precision the temperature in every room of your home. This unit has an easy-to-use Day Mode and Night Mode, which will allow you to lower or raise the temperature at specific times of the day. In addition, it has a convenient digital display that simultaneously displays the ambient temperature and the temperature setpoint. This thermostat can control devices with or without a fan and can be powered by a source of 120, 240 or even 347 volts. It is also equipped with a security mode which gives you the possibility to block the temperature setpoint to the chosen degree. It's simple and safe!

Specifications

Brand Name Stelpro Item Name Non-Programmable Thermostat
Series STE 402/403 NP Voltage Rating 240 V
Maximum Load Capacity 4000 W Sensor Type Electronic
Mounting Type Flush Color White
UPC 626296202005

Packages

1 - UNIT - 1