![stlste402npw24](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11503546.jpg?preset=medium)
STELPRO DESIGN STE402NPW24+ 240V 4000W Stelpro Non-Programmable Electronic Thermostat, White
Description
The STE 402/403 NP series is designed to manually control all types of heating elements. It is manufactured according to strict quality standards and control the switching electronically. It has a frost warning and a lock option to set point a maximun temperature.Available in white without backlight display, it could automatically lowering the temperature once per 24 hour period and it’s compatible with forced-air units.
Specifications
Brand Name | Stelpro | Item Name | Non-Programmable Thermostat |
Series | STE 402/403 NP | Voltage Rating | 240 V |
Maximum Load Capacity | 4000 W | Mounting Type | Flush |
Color | White | UPC | 626296202012 |
Packages
1 - UNIT - 1 | 24 - UNIT - (24) |