STELPRO DESIGN STE402NPWB+ 4000W 120/208/240V Single Programming Electronic Thermostat, White
Description
The STE402NP electronic thermostat allows temperature control with a high degree of accuracy. It has a useful digital screen displaying the ambient temperature and the set point simultaneously. It has a Security mode which enables you to block the set point at a maximum temperature. It’s simple and safe!
Specifications
Brand Name | Stelpro | Item Name | Non-Programmable Thermostat with Backlight |
Type | Single | Control Range | 3 - 30 °C |
Voltage Rating | 120/208/240 VAC | Amperage Rating | 16.7 A |
Maximum Load Capacity | 2000/3475/4000 W | Accuracy | +/- 0.1 °C |
Enclosure Type | Molded Plastic | Color | White |
Dimensions | 4-7/8 in W x 1-3/8 in D x 4-7/8 in H | Standards | cUS Listed, CSA Certified |
Application | For Residential | UPC | 626296267035 |