STELPRO DESIGN RJ32B1 120V/240V Stelpro Thermostat Wall, Single Pole, Degree Celsius, Beige
Description
The RJ 32 serie is designed to manually control all types of heating elements. It is manufactured according to strict quality standards and switch line voltage by a bi-metal sensor with as a reference room temperature.Available in white, almond, indication on the front cover with rotary knob in single or double pole versions.
Specifications
Brand Name | Stelpro | Item Name | Thermostat |
Type | 1-Pole | Control Range | 5 - 32 °C |
Sensor Type | Bi-Metal | Mounting Type | Surface, Recessed |
Color | Beige | Application | For Residential |
UPC | 626296001066 |
Packages
1 - UNIT - 1 |