STELPRO DESIGN RJ32W1 RJ32 Line Voltage Thermostat
Description
The RJ 32 series is designed to manually control all types of heating elements. It is manufactured according to strict quality standards and switch line voltage by a bi-metal sensor with as a reference room temperature.Available in white, almond, indication on the front cover with rotary knob in single or double pole versions.
Specifications
Brand Name | Stelpro | Sub Brand | RJ |
Item Name | Thermostat | Type | 1-Pole |
Control Range | 5 - 32 °C | Sensor Type | Bi-Metal |
Mounting Type | Surface, Recessed | Color | White |
Application | For Residential | UPC | 626296001080 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |