STELPRO DESIGN RWFT1A 120V-347V 1-Pole RWF Series Built-In Thermostat, Almond
Description
Built-In Single Pole Thermostat [120 V-347 V]. Almond.The RWFT series is designed to be built-in inside heaters. It is manufactured according to strict quality standards and control by bi-metal available in single or bi-pole switching version.Available with or without white or almond control knob
Specifications
Brand Name | Stelpro | Item Name | Thermostat |
Type | Built-In, All-Purpose, 2-Pole | Switch Type | On/Off |
Series | RWFT | Voltage Rating | 120 - 347 V |
Sensor Type | Bi-Metal | Color | Almond |
For Use With | Heaters | UPC | 626296033098 |
Packages
1 - UNIT - 1 |