![stlth401](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/477807916.jpg?preset=medium)
STELPRO DESIGN 2500W/240V Non-Programmable Electronic Thermostat, White
Description
2500W/240V Non-Programmable Electronic Thermostat, White
Specifications
Brand Name | Ouellet | Item Name | Non-Programmable Thermostat |
Voltage Rating | 120 - 240 V | Amperage Rating | 10.4 A |
Maximum Load Capacity | 2400 W | Color | White |
UPC | 775264401015 |
Packages
1 - UNIT - 1 |