STELPRO DESIGN 1.5/12.5 A120/240V Non-Programmable Electronic Thermostat, White
Description
Thermostat Electronic, Non-Programmable, Line Voltage 1.5/12.5 A, 120/240 V
Specifications
Brand Name | Stelpro | Sub Brand | TL |
Item Name | Thermostat | Type | Electronic, Non-Programmable, Line Voltage |
Control Range | 5 - 27 °C | Voltage Rating | 120/240 V |
Amperage Rating | 1.5/12.5 A | Maximum Load Capacity | 3000 W |
Electrical Connection | 2-Wire | Power Source | Hardwired |
Color | White | Application | Baseboards, Convectors and Fan Heaters |
UPC | 626296641613 |
Packages
1 - UNIT - 1 |